Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hygienic rake

Rake, foodstuffs
HYGRECH-WEISS-L205MM

Art.-no. 1951503164
EAN 4065232873088
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
Ideal as a rake or for removing lightweight fresh produce from large containers

FDA-compliant raw materials


  • Specially developed for the food-related sector

  • Halal and kosher-compliant


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Free from phthalates and bisphenol A

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The hygienic rake makes it easy to remove fresh produce from large containers. In wine production, the rake can also be used to remove grape residues from the tipper during grape harvesting. It can also be used in malting plants and, for example, in the preparation of fruit and vegetables. Suitable for use with telescopic or standard shafts.

Material

PP - Polypropylene

Colour

White

Length

205 mm

Width

210 mm

Height

230 mm

Min./max. temperature resistance

-20 to 100 °C

Product weight (per item)

0.420 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ergonomic aluminium handle

ALUHNDL-ERGON-WHITE

Extremely robust and ergonomic handle with rounded tip