Hygienic design twist lock with square
Tw. lock, 1.4404 pol. sq., 4KT dr. hygiene design
ROTATLTCH-HYGDESIGN-1.4404-POL-BLUE-D30
Art.-no. 5099700002
EAN 4062856351169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Germ infestation is prevented thanks to the mirror-finished surface, the geometric shape and the circumferential seal
- Meets the requirements of the test principles for food machinery and hygiene
- No risk of contamination, as water and cleaning agents etc. can drain completely
- IP65/67 certified
- High-pressure cleaning possible up to 100 bar
- The blue colouring of the seal complies with FDA requirements (reliably prevents confusion with food items)
Please order the appropriate latch in the desired design separately. All latches fit every twist lock in the hygienic design range.
Datasheets(X)
![]() | |
Material of housing | Stainless steel A4, 1.4404 |
Material of nut | Stainless steel A4, 1.4404 |
Material of screw | Stainless steel, 1.4301, X5CrNi18-10 |
Material of gasket | Silicone |
Colour of gasket | Blue |
Design | High gloss polished Ra < 0,8 µm |
Area of application | For hygienic requirements |
RoHS-compliant | Yes |
Diameter (d1) | 30 mm |
Housing height (h1) | 11 mm |
Depth (h2) | 18 mm |
Gasket thickness (h3) | 3 mm |
Min./max. material thickness (s1) | 1.5-8 mm |
Width across flats (sw) | 13 mm |
Product weight (per item) | 87.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
