Hygienic design twist lock with T-handle
Twist lock, 1.4404 polished T-handle hygiene des.
ROTATLTCH-HYGDESIGN-T-1.4404-POL-D30X100
Art.-no. 5099700003
EAN 4062856351152
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Germ infestation is prevented thanks to the mirror-finished surface, the geometric shape and the circumferential seal
- Meets the requirements of the test principles for food machinery and hygiene
- No risk of contamination, as water and cleaning agents etc. can drain completely
- IP65/67 certified
- High-pressure cleaning possible up to 100 bar
- The blue colouring of the seal complies with FDA requirements (reliably prevents confusion with food items)
Please order the appropriate latch in the desired design separately. All latches fit every twist lock in the hygienic design range.
Datasheets(X)
![]() | |
Material of handle | Stainless steel A4, 1.4404 |
Material of nut | Stainless steel A2, 1.4301 |
Material of screw | Stainless steel, 1.4301, X5CrNi18-10 |
Material of gasket | Silicone |
Colour of gasket | Blue |
Design | High gloss polished Ra < 0,8 µm |
Area of application | For hygienic requirements |
RoHS-compliant | Yes |
Handle length (l1) | 100 mm |
Handle width (b1) | 30 mm |
Handle height (h1) | 40 mm |
Depth (h2) | 18 mm |
Gasket thickness (h3) | 3 mm |
Min./max. material thickness (s1) | 1.5-8 mm |
Product weight (per item) | 90.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
