Hygienic design sash lock
Twist lock 1.4404 polished, hygienic design
ROTATLTCH-HYGDESIGN-1.4404-POL-RED-D28
Art.-no. 5099700001
EAN 4062856349838
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Germ infestation is prevented thanks to the polished surface, the geometric shape and the circumferential seal
- Meets the requirements of the test principles for food machinery and hygiene
- No risk of contamination, as water and cleaning agents etc. can drain completely
Please order the appropriate latch in the desired design separately. All latches fit every twist lock in the hygienic design range.
The twist lock meets the hygiene requirements according to DIN EN 14159
Datasheets(X)
Ideal for use in the food and beverage industry.
![]() | |
Material of housing | Stainless steel A4, 1.4404 |
Material of nut | Stainless steel A2, 1.4301 |
Material of screw | Stainless steel, 1.4301, X5CrNi18-10 |
Material of gasket | Silicone |
Colour of gasket | Red |
Design | High gloss polished Ra < 0,8 µm |
Area of application | For hygienic requirements |
RoHS-compliant | Yes |
Diameter (d1) | 28 mm |
Housing height (h1) | 12.7 mm |
Depth (h2) | 18 mm |
Min./max. material thickness (s1) | 1.5-8 mm |
Width across flats (sw) | 13 mm |
Product weight (per item) | 82.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
