Hygienic design adjustable foot
Adjustable foot 1.4301 polished, hygiene area
ADJFT-HYG-A2-POL-D120-146/70-M16X190
Art.-no. 5099701622
EAN 4062856349388
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-gloss polished foot plate
- No adhesion of dirt thanks to excellent surface quality
- Twofold sealing of the thread
- Special seal at the spindle joint of the machine adjustable foot
Datasheets(X)
Ideal for use for machines, plants and apparatus in the food industry, breweries, dairies, beverage and pharmaceutical industries.
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M16 |
Disc diameter (d2) | 120 mm |
Width across flats (SW) | 13 mm |
Min./max. adjustment range (l1) | 0-70 mm |
Sleeve diameter (d2) | 24 mm |
Sleeve length (l2) | 85 mm |
Thread length (l1) | 104 mm |
Disc height (h disc) (h3) | 32 mm |
Overall height (h1) | 250 mm |
Load capacity | 2000 kg |
