Hygienic USIT® sealing and flat washer 75 Fluoroprene® XP 45 - blue With elastomer bead for dead space-free sealing of screw connections
Sst 1.4404 w. rubber bead Fluoroprene hyg. area
WSH-SEAL-HYG-1.4404-FLUOROPRENE-M16
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Excellent temperature resistance up to +200°C
- Very good resistance to ozone, weather, ageing and oxygen
- Excellent resistance in mineral oils and greases
- Low gas permeability
- Very good resistance in non-polar media, such as hexane
The Hygienic USIT® sealing washers and washers can be used with all other products of the Hygienic USIT® range.
For special requirements, such as high-fat, aggressive media and very high temperatures, which can occur when cleaning the system for example.
![]() | |
Material | Stainless steel A4, 1.4404 |
Rubber seal | 75 Fluoroprene® XP 45 Blue |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Suitable for screw | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 33.9 mm |
Thickness (h1) | 1.5 mm |
Min./max. temperature resistance | -15 to 200 °C |
Product weight (per item) | 6.000 g |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!