Hygienic USIT® sealing and flat washer 70 EPDM 291 - black With elastomer bead for dead space-free sealing of screw connections
Sst 1.4404 with rubber roll EPDM 291 hyg. area
WSH-SEAL-HYG-1.4404-EPDM-BLACK-M16
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- The elastomer bead is not overloaded by the integrated stainless steel disc when tightening the screw connection
- Ensures a dead space-free seal
- The different sealing materials and colours meet the requirements of the respective users
- Ensures product-specific and easy detection
- Very good resistance to ageing, ozone and light
- High cold and heat resistance from approx. -50°C to +150°C
- Good elongation at tear and high tear resistance
- Very high abrasion resistance
- Very good resistance to water and polar and oxidative media
- Excellent elastic behaviour
The Hygienic USIT® sealing washers and washers can be used with all other products of the Hygienic USIT® range.
Predominantly used in the process and beverage industry and in dairies.
![]() | |
Material | Stainless steel A4, 1.4404 |
Rubber seal | 70 EPDM 291 Black |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Suitable for screw | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 33.9 mm |
Thickness (h1) | 1.5 mm |
Min./max. temperature resistance | -40 to 150 °C |
Product weight (per item) | 6.000 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt