Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hygienic USIT® sealing and flat washer 70 EPDM 291 - black

Sst 1.4404 with rubber roll EPDM 291 hyg. area
WSH-SEAL-HYG-1.4404-EPDM-BLACK-M6

Art.-no. 5099781006

EAN 4062856351336

-,--
price per selected packing unit
| Individual prices for customers after login
Hygienic USIT® sealing and flat washer 70 EPDM 291 - black

Art.-no. 5099781006

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With elastomer bead for dead space-free sealing of screw connections
  • The elastomer bead is not overloaded by the integrated stainless steel disc when tightening the screw connection

  • Ensures a dead space-free seal

  • The different sealing materials and colours meet the requirements of the respective users

  • Ensures product-specific and easy detection

  • Very good resistance to ageing, ozone and light

  • High cold and heat resistance from approx. -50°C to +150°C

  • Good elongation at tear and high tear resistance

  • Very high abrasion resistance

  • Very good resistance to water and polar and oxidative media

  • Excellent elastic behaviour
Notice

The Hygienic USIT® sealing washers and washers can be used with all other products of the Hygienic USIT® range.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Predominantly used in the process and beverage industry and in dairies.

Material

Stainless steel A4, 1.4404

Rubber seal

70 EPDM 291 Black

RoHS-compliant

Yes

Area of application

For hygienic requirements

Suitable for screw

M6

Internal diameter (d1)

6.2 mm

Outer diameter (d2)

13. mm

Thickness (h1)

1 mm

Min./max. temperature resistance

-40 to 150 °C

Product weight (per item)

0.600 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X12

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X20

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X25

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X30

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X40

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X45

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Wing nut, Hygienic USIT®

NUT-WNGHNDL-HYG-1.4404-POL-M6

For the easy, dead space-free sealing of quick release joints without the need for tools
x 1 pcs
Wing screw, hygienic USIT®

SCR-WNGHNDL-HYG-1.4404-POL-M6X12

For the easy, dead space-free sealing of quick release joints without the need for tools
x 1 pcs
Cap nut with collar, hygienic USIT®

NUT-CAP-HEX-FLG-HYG-1.4404-WS10-POL-M6

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X16

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
Hexagon head bolt With collar, Hygienic USIT®

SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X60

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information