Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HygieneFLEX protective screen stand without frame

Sneeze guard screen without frame
WAPS-HYGIENSHTZWND-OHNE-RHMN-720X120X550

Art.-no. 1967701165

EAN 4063275114106

-,--
price per selected packing unit
| Individual prices for customers after login
HygieneFLEX protective screen stand without frame

Art.-no. 1967701165

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from the sturdy WAPS® aluminium profile system, the protective screens blend into almost any environment thanks to their timeless design and provide a tidy, professional appearance. The protective screens can be set up quickly and positioned flexibly. They can be arranged side-by-side without gaps thanks to their straight sides.
  • 3-mm Makrolon plate (transparent)

  • Area of coverage (LxH) = 720 x 520 mm

  • Enclosed in aluminium angle 60x60x30
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

720 mm

Width

120 mm

Height

550 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information