Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HygieneFLEX protective screen fixed Manufactured from the Würth aluminium profile system WAPS®

Workplace for WAPS HygieneFlex prot. screen fixed
WAPS-HYGIENESCHTZWAND-FEST-1600X550X1900

Art.-no. 1967701068

EAN 4064154132259

-,--
price per selected packing unit
| Individual prices for customers after login
HygieneFLEX protective screen fixed Manufactured from the Würth aluminium profile system WAPS®

Art.-no. 1967701068

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid version
  • 3-mm Makrolon plate (transparent), enclosed in aluminium profile, 40x40 mm

  • Area of coverage (LxH) = 1520 x 740 mm

  • Free-standing

  • Adjustable disc feet

  • Adjustable disc feet ensure reliable and stable anchoring
Notice

Stay just as flexible in the future.


If the protective screen is no longer required for protection against pathogens, you can replace the Makrolon plate with a magnetic board or noticeboard, for example, and use it as a meeting or shop floor board.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The HygieneFLEX protective screen minimises the transmission of pathogens when people are directly next to or opposite each other. For example, offers increased protection for employees working in assembly, logistics, the office or reception area at the required distance. Manufactured from the sturdy Würth aluminium profile system (WAPS®), the protective screens blend into almost any environment thanks to their timeless design and provide a tidy, professional appearance.


The protective screens can be set up quickly and positioned flexibly. They can be arranged side-by-side without gaps thanks to their straight, closed sides. They can be fastened below one another, or to tables;


however, this is not necessary.

Length

1600 mm

Width

550 mm

Height

1900 mm

Base frame design

Circular base

Material

Aluminium

Surface

Anodised

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information