Hydro S3 safety boots
Safety boots, S3, Hydro
BOOT HYDRO S3 BLACK 42
Art.-no. M322025042
EAN 4250602133712
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, water-repellent full-grain leather
- Fabric inner lining, waterproof/breathable Modytex® membrane
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC HRO WR CI HI Vibram® rubber outsole, standard width 10.5
- Vibram® heel support
- Waterproof for up to 7 hours
- Approx. 740 g per shoe in size 42
Vibram® is a registered trademark of VIBRAM S.p.A., IT
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , HI , CI , HRO , WR , DGUV 112-191 |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 8 |