Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hydraulic unit With quick-action coupling

Hydraulic cylinder with quick-action coupling
HYDRAULIC UNIT 17 TO, WITH QUICK-COUPL

Art.-no. 0988013590
EAN 4065233112346
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
For universal use for the removal and installation of bearings, bushings, sleeves etc.
  • Very compact and powerful drive unit

  • Can also be used in combination with various special tools such as pullers, press frames etc.

  • Minimal force

  • High tensile and compressive forces

  • Particularly suitable for jammed components

  • Minimal spindle wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information