Hydraulic transmission jack With rotary valve for regulating the lowering speed. Delivery complete with receptacle socket
Hydraulic transmission jack
TRANSMISSJACK-HYDRAULIC-500KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With foot pump
Datasheets(X)
![]() | |
Min./max. height | 1.1-1.88 m |
Roll distance | 670 mm |
Roll distance 2 | 670 mm |
Width (support) | 360 mm |
Load capacity | 500 kg |