Hydraulic oil TRIATHLON® Servo Auto
Hydraulic oil, TRIATHLON Servo Auto
HYDROIL-(SERVO-AUTO)-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON hydraulic oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
Outstanding protection against wear and corrosion
Ideally suited for use in cold countries
Follow the operating instructions of the vehicle and gearbox manufacturers. However, full effectiveness only when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-performance central hydraulic system oil for the most demanding requirements. Ideally suited for use in cold countries
Contents | 1 l |
Type of oil | Fully synthetic |
Approved for hydraulic oils | MAN M3289 |
Recommended applications for hydraulic oils | MB 345.0, Ford WSS-M2C 204-A, ZF-TE-ML 02K, VW TL 52146 (G002 000/G004 000), BMW 81 22 9 407 758, Opel 1940 766 |
Shelf life from production | 60 Month |
Density conditions | at 15°C |
Min. flashing point | 150 °C |
Density | 0.825 g/cm³ |
Pour point | -50 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!