Hydraulic oil TRIATHLON® HLP
Hydraulic oil, TRIATHLON HLP
HYDROIL-HLP22-208LTR
Art.-no. 0897622005
EAN 4024835321280
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON hydraulic oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies key specifications of automotive manufacturers
Offers optimum wear protection under heavy loads
Follow the vehicle, gearbox and aggregate manufacturers’ specifications. However, full effectiveness only when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-performance hydraulic oil, compatible with all commercial sealants as well as steel, non-ferrous, and light metal rims.
Contents | 208 l |
Type of oil | Mineral |
ISO-VG grade | 22 |
Approved for hydraulic oils | DIN 51524-2 |
Shelf life from production | 60 Month |
Density conditions | at 15°C |
Min. flashing point | 206 °C |
Density | 0.865 g/cm³ |
Pour point | -26 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!