Hydraulic lifting jack Heavy-duty design
Hydraulic lifting jack Heavy Duty
LFTJACK-HDUT-TYPE-BLACK-5T
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Additional height adjustment thanks to spindle extension, except for 30 tonne version
- Pump lever, 2 pcs.
- Pressure-limiting valve
TÜV-certified
Datasheets(X)
Load capacity | 5000 kg |
Spindle length (B) | 70 mm |
Lift height (C) | 206 mm |
Min./max. construction height | 210-416 mm |
Baseplate length | 115 mm |
Baseplate width | 122 mm |