Hydraulic cylinder set, 32 pieces 5 pieces
Hydraulic cylinder set 32 T
CYL-HYDRAULIC-SET 32 T
Art.-no. 1952001257
EAN 4250158113459
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The special design allows striking the tension or pressure rod inserted in the piston rod for increasing the release torque, e.g. for corroded or glued components
Scope of delivery:
- 1 x thread protection ring
- 1 x pressure spindle M 24 x 3
- 1 x drawbar M 22 x 2.5
- 1 x nut M 22 x 2.5
- 1 x CEJN quick-action coupling
Datasheets(X)
Commercial vehicles, buses, agricultural machinery, construction machinery, plant construction, mechanical engineering
Stroke length | 113 mm |
Spindle-thread diameter | 24 mm |
Product weight (per item) | 11100.000 g |
Max. loading weight (100) | 32 t |