Hydraulic cylinder set, 22 pieces 7 pieces
Hydraulic cylinder set 22 T
CYL-HYDRAULIC-SET 22 T
Art.-no. 1952001256
EAN 4250158141346
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The special construction enables impact on the piston rods to increase breakaway torque when pressing, e.g. for corroded and bonded components.
- Puller and pressure spindle are mounted directly in the piston rod.
- The working piston retracts automatically after pressure relief thanks to the spring force.
Scope of delivery:
- 1 x hammer head M22 x 2.5 mm
- 1 x pressure plate M24 x 3 mm
- 1 x pressure piece with thread, short M24 x 3 x 92 mm
- 1 x pressure piece with thread, long M24 x 3 x 132 mm
- 1 x pressure ram with thread M24×3 mm
- 1 x feed shaft M18/22 x 2.5 x 250 mm
- 1 x collar nut M18 x 2.5 mm
Datasheets(X)
Stroke length | 70 mm |
Spindle-thread diameter | 22 mm |
Product weight (per item) | 7200.000 g |
Max. loading weight (100) | 22 t |