Hydraulic cylinder
Hollow piston hydraulic cylinder
MECHADRAULIC CYLINDER 12 TO/STROKE 8MM
Art.-no. 1952004010
EAN 4046777595369
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Operating pressure (20) | 700 bar |
Stroke length | 8 mm |
Spindle-thread diameter | 21.5 mm |
Product weight (per item) | 2450.000 g |
Diameter | 80 mm |
Height | 55 mm |
Length | 260 mm |
Max. loading weight (100) | 12000 kg |