Hydraulic cylinder
Hollow piston hydraulic cylinder
HYDRCYL-32-TO-STROKE-50MM-QUICK-COUPLING
Art.-no. 1952004950
EAN 4062856575640
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread (10) | 3/8 inch x 18 mm |
Operating pressure (20) | 700 bar |
Design (25) | With quick coupling |
Stroke length | 50 mm |
Product weight (per item) | 11851.000 g |
Diameter | 104 mm |
Height | 260 mm |
Length | 185 mm |
Max. loading weight (100) | 32000 kg |