Hydraulic cylinder
Hollow piston hydraulic cylinder
HYDRCYL-20-TO-STROKE-8MM-QUICK-COUPLING
Art.-no. 1952004945
EAN 4062856575633
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread (10) | 3/8 inch |
Operating pressure (20) | 700 bar |
Design (25) | With quick coupling |
Stroke length | 8 mm |
Product weight (per item) | 3160.000 g |
Diameter | 100 mm |
Height | 60 mm |
Max. loading weight (100) | 20000 kg |