Hydraulic cylinder
Hollow piston hydraulic cylinder
HYDRCYL-12-TO-STROKE-8MM-QUICK-COUPLING
Art.-no. 1952004915
EAN 4062856575664
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Operating pressure (20) | 700 bar |
Design (25) | With quick coupling |
Stroke length | 8 mm |
Spindle-thread diameter | 21.5 mm |
Product weight (per item) | 1918.000 g |
Diameter | 80 mm |
Height | 55 mm |
Length | 200 mm |
Max. loading weight (100) | 12000 kg |