Hydraulic cylinder
Hollow piston hydraulic cylinder
HYDRAULIC CYLINDER 20 TONS/STROKE 8MM
Art.-no. 1952004020
EAN 4046777595383
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread (10) | 3/8 inch |
Operating pressure (20) | 700 bar |
Stroke length | 8 mm |
Product weight (per item) | 3172.000 g |
Diameter | 100 mm |
Height | 60 mm |
Length | 200 mm |
Max. loading weight (100) | 20000 kg |