Hydraulic cylinder, 32 tonnes, universal
Hydraulic cylinder, 32 tonnes
HYDRAULIC CYLINDER 32 TONS - STROKE 50
Art.-no. 1952004100
EAN 4058794955750
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread (10) | 3/8 inch x 18 mm |
Operating pressure (20) | 700 bar |
Stroke length | 50 mm |
Spindle-thread diameter | 16 µm |
Product weight (per item) | 12116.000 g |
Diameter | 104 mm |
Height | 260 mm |
Length | 185 mm |
Max. loading weight (100) | 32 t |