Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hydraulic car jack With pressure limiting valve

Hydraulic lifting jack VBG-8 approval
LFTJACK-HYDRAULIC-20TO

Art.-no. 071554 23
EAN 4024835432894
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
Heavy-duty design
  • 3-arm pump lever, 700 mm long

Tested in line with VBG-8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

20000 kg

Spindle length (B)

110 mm

Lift height (C)

155 mm

Min./max. construction height

240-505 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information