Hydraulic car jack
Hydraulic lifting jack VBG-8 approval
LFTJACK-HYDRAULIC-20TO
Art.-no. 071554 23
EAN 4024835432894
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 3-arm pump lever, 700 mm long
Tested in line with VBG-8
Datasheets(X)
![]() | |
Load capacity | 20000 kg |
Spindle length (B) | 110 mm |
Lift height (C) | 155 mm |
Min./max. construction height | 240-505 mm |
