Hydra softshell jacket
Hydra softshell jacket
SOFTSHELL JACKET HYDRA ANTHRACITE XL
Art.-no. M441103003
EAN 4251174748663
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Windproof, water-repellent (8000 mm water column), breathable
- 3 outside pockets, sleeve, inside, e-Care phone pocket
- Reflective inserts, removable hood
- Microfleece inside, reinforced shoulders and sleeves
- Drawstring at the hem
Datasheets(X)
Colour | Anthracite |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 365 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |