Hybrid jacket Nordic
Hybrid Jacket Nordic
HYBRID JACKET NORDIC BLACK L
Art.-no. M456286002
EAN 7070569316396
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lightweight, warm and partially windproof hybrid jacket
- Warm, padded body, teddy fleece on sides, sleeves and over shoulders
- Recycled polyester, welded seams
- Zipped chest pocket, ID card pocket, side pockets with concealed zips, spacious inner pocket
- Ventilation under sleeves, hem drawcord, elastics in sleeve hem
Recycled polyester – 160 g/m²
Contrast fabric: 100% cotton with polyester fleece lining (50% recycled)
Padding: 100% recycled polyester – 20 g/m²
Datasheets(X)
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C
Colour | Black |
Size | L |
Material | 100% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |
Care instruction | Do not bleach |