Hot air blower HLGS 1600-E COMPACT
HOTAIRBLW-EL-(HLGS1600-E COMPACT-SET)
Art.-no. 57072535
EAN 4068362544651
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty
on issues of material and production
Datasheets(X)
Nominal voltage | 230 V |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Min./max. blower temperature | 40 to 700 °C |
Min./max. air current | 240-270 l/min |
Weight of machine | 1 kg |
Cable length | 3 m |
Colour | Black |
Cable type | H05RN-F2x1.0 mm² |
Height | 59 mm |
Length | 346 mm |
Width | 101 mm |