Hose repair set clip system
Hose repair set, clip system ISS45-M/ISS 55S
REPSET-HOSE-F.VC-NW40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy and comfortable repairs
- The repair set contains screw-on hose connection sleeves (without bayonet connection sleeve) with a clip system.
- The clip screw-on sleeve* for connecting accessories and the device connection sleeve for the defective suction hose can be replaced by cutting off the old part.
Datasheets(X)
Compatible with | ISS 55-S |
Antistatic | No |
DN nominal width | DN 40 |
Product weight (per item) (g) | 10 g |