Hose line FLRYY 11 Y
Hose line, FLRYY 11 Y
VEHCBL-FLRYY11Y-COL-BLCK-HAZDS-7POL
Art.-no. 0770118007
EAN 4038898414186
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal voltage: U~ = 50 V, U - = 60 V
- Core insulation on PVC-basis
- Internal sheath on special PVC-basis
- External sheath made from special polyurethane, colour: black
- UV-resistant and also largely resistant to oil, inclement weather and chemicals
Complies with ISO 4141, Parts 1, 2 and 4 and DIN/ISO 6722-1 to 4
ADR-approved
TÜV-certified (TÜ.EGG.003-94)
Datasheets(X)
For ADR/GGVS trailer and semi-trailer
Number of strands | 7 PCS |
Nominal cable cross section | 2 x 4 mm², 3 x 1.5 mm², 1 x (2 x 1.5 mm²) with data pair, ABS/EBS cable |
Colour | Black, White, Yellow, Brown, Red, Grey |
Outer diameter | 12.1 mm |
Min./max. temperature conditions | -40 to 85 °C |