Hose clamp with spring package W4, BASIC-Line
Hose clamp with spring W4 BASIC-Line
PIPCLMP-SPG-W4-W15,8MM-WS9,5(98-117)
Art.-no. 4951541117
EAN 4065746735902
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material of clamp band | Stainless steel, 1.4301, X5CrNi18-10 |
Surface of the clamp band | Plain |
Material of screw | Stainless steel, 1.4301, X5CrNi18-10 |
Surface of the screw | Plain |
Material of housing | Stainless steel, 1.4301, X5CrNi18-10 |
Surface of the housing | Plain |
Width of band | 15.8 mm |
Min./max. grip range | 98-117 mm |
Drive type | Outer hexagon |
Width across flats | 10 mm |
Tightening torque | 9 Nm |
RoHS-compliant | Yes |