Hose clamp with spring package W2, BASIC-Line
Hose clamp with spring W2 BASIC-Line
PIPCLMP-SPG-W2-W15,8MM-(108-130)
W.TEC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material of clamp band | Stainless steel, 1.4301, X5CrNi18-10 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Stainless steel, 1.4301, X5CrNi18-10 |
Surface of the housing | Plain |
Width of band | 15.8 mm |
Min./max. grip range | 108-130 mm |
Drive type | Outer hexagon |
Width across flats | 10 mm |
Tightening torque | 9 Nm |
RoHS-compliant | Yes |