Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hose clamp with clamping jaw

Clamping jaw clip DIN 3017 B1 W1
CLMP-FSTNGLUG-DIN3017-B1-W1-W9MM-D10MM

Art.-no. 054010 9
EAN 4011231447904
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
For connections with high and even contact pressure

Powerful clamping jaw design


  • High clamping force

  • High density
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Airbag, clamping/fastening

Material

Steel

Surface

Zinc plated

Width of band

9 mm

Nominal diameter

10 mm

Min./max. grip range

9.5-10.5 mm

Drive type

Slot

Tightening torque

1.2 Nm

Standards

DIN 3017

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Clamping jaw hose clamp assortment 243 pieces in system case

CLMPHOSECMLP-SYSKO-243PCS

SYSTEMKOFFER