Hose clamp with clamping jaw
Clamping jaw clip DIN 3017 B1 W1
CLMP-FSTNGLUG-DIN3017-B1-W1-W12MM-D18MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Powerful clamping jaw design
- High clamping force
- High density
Datasheets(X)
Airbag, clamping/fastening
Material | Steel |
Surface | Zinc plated |
Width of band | 12 mm |
Nominal diameter | 18 mm |
Min./max. grip range | 17.5-18.5 mm |
Drive type | Slot/hexagon |
Width across flats | 8 mm |
Tightening torque | 1.5 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!