Hose clamp with asymmetrical lock
Hose clamp DIN 3017 shape A W2
HOSECLMP-DIN3017-W2-W12MM-(160-180)
Art.-no. 0549260180
EAN 4060052898006
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Uniform force distribution due to asymmetrical housing
- The asymmetrical design prevents the clamp head from tilting away when tightening
- No injury or hose damage due to the smooth, embossed band interior and rounded edges
Datasheets(X)
Ideal for fuel line systems, cooling water/heating, air-conveying pipes and general clamping and fastening applications.
Material of clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Ferritic steel F1 |
Width of band | 12 mm |
Min./max. grip range | 160-180 mm |
Drive type | H |
Width across flats (SW) | 7 mm |
Tightening torque | 5 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!