Hose and cable bridge
Hose and cable bridge
CBLBRDE-HOSBRDE-YELLOW-830MM
Art.-no. 0993899316
EAN 4062856013838
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two ducts 90 x 75 mm
Datasheets(X)
Max. loading weight | 9 t |
Number of passages | 2 PCS |
Length | 830 mm |
Width | 305 mm |
Height | 87 mm |
Product weight (per item) | 14340.000 g |
Material | HDPE - High density polyethylene |