Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Horizontal, solid-material line drainage For solid-material line-drainage shower board

Line drainage solid surface horizontal
DRN-SHWRBRD-MINERAL-LINE-HORIZ-DN50

Art.-no. 5273900110
EAN 4065746426626

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • In accordance with EN 274

  • Connection DN 50
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polypropylene / polyethylene

Drain rate

30 l/min

Water-trap height

50 mm

Nominal width of DN outflow

DN 50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information