Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Horizontal rotation laser RL2-14 - ROTLASRLEVL-(RL2-14) Horizontal rotation laser RL2-14 - ROTLASRLEVL-(RL2-14) Horizontal rotation laser RL2-14 - ROTLASRLEVL-(RL2-14)
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/lwEalY2CqGs

Horizontal rotation laser RL2-14 - ROTLASRLEVL-(RL2-14) - 1
Horizontal rotation laser RL2-14 - ROTLASRLEVL-(RL2-14) - 2
Horizontal rotation laser RL2-14 - ROTLASRLEVL-(RL2-14) - 3

Horizontal rotation laser RL2-14

Rotary laser level RL2-14
ROTLASRLEVL-(RL2-14)

Art.-no. 5709300302

EAN 4053479208305

-,--
price per selected packing unit
| Individual prices for customers after login
Horizontal rotation laser RL2-14

Art.-no. 5709300302

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.

Very high levels of accuracy, even in adverse weather conditions


Complies with ISO 17123-6



Saves time


Automatic self-levelling takes just seconds



Prevents levelling errors


Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod.



Complete protection against dirt and water


Protection class IP67

Notice

Batteries not included in the scope of delivery

3 Years Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Transfer levels

  • Horizontal alignment indoors and outdoors

  • Monitor the excavation of foundation pits

  • Suspend ceilings

Laser category

2

Coverage distance

400 m

Measuring accuracy (per length)

1 mm/10m

Self-levelling range (+/-)

5 Degree

IP protection class

IP 67

Type of rechargeable battery/battery

Alkali

Number of rechargeable batteries/batteries

4 PCS

Min./max. storage temperature

-20 to 70 °C

Min. application temperature

-10 °C

Min. storage temperature

-20 °C

Max. application temperature

50 °C

Max. usage duration

60 h

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-D-MONO-LR20-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
Aluminium flat-headed stand

TRIPOD-LT-ALU-FLATHEAD-(L90-170CM)

High-quality flat-headed stand for levelling and laser devices
x 1 pcs
Laser receiver LR5-14

LASRRECV-(LR5-14)

High-quality laser receiver with millimetre indicator for rotary laser level including holder for measuring rod
x 1 pcs
5/8 inch wall holder for rotary laser level and multi-line laser

WLBRKT-LT-LASER-5/8IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information