Hooks, bed fittings
Hook bed fitting
FITT-BED-HOOK-3MM
Art.-no. 0683243115
EAN 4038898200543
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent protection against corrosion
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
- 1. Position the hole part on the head and screw on
- 2. Position the hook part on the bed side part and screw on
- 3. Attach the hook part in the hole
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Length | 127 mm |
Width | 15.5 mm |
Height | 39 mm |
