Hook spindle
Hook pin change
HOKCHPIN-F.HNDLHO-DRFRN-ST-(ZN)-9X75MM
Art.-no. 0688196375
EAN 4053479335186
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
These spindles are used to mount door handle perforated parts on the insides of fire doors etc.
![]() | |
Suitable for fitting | Handle on oval rosette |
Suitable for door handle | DH A 802, DH A 803, DH A 806, DH A 810, DH A 811 |
Material | Steel |
Surface | Zinc plated |
Length (L) | 75 mm |
Square size | 9 mm |
DIN direction | DIN R/L |
