Hook for EASYFIT seat covers
Hook for seat covers
HOK-F.SEATCOVER-8PCS
Art.-no. 096381 098
EAN 4068362145605
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hook for securing the seat covers to the seat
- Consisting of 8 replacement hooks
Product information
Datasheets(X)
Height | 100 mm |
Width | 175 mm |
Depth | 250 mm |
Product weight (per item) | 0.050 kg |
Colour | Silver coloured |