Hook for 1.5 mm wire rope system
CEILHOK-SAFETYLATCH-(TYPE 15)
Art.-no. 5255000490
EAN 4068362445774
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The hook is specially designed for 1.5 mm wire ropes and offers a flexible solution for end fastenings.
- It enables quick suspension and release of installations, ideal for temporary or variable fastenings.
- Its compact design makes the hook easy to use and space-saving.
- Ideal for applications that require flexibility and safety.
Datasheets(X)
The hook for 1.5 mm wire rope systems is ideal for flexible mounting and quick installation of wire rope systems in a variety of applications.
Recommended tensile load | 0.25 kN |
Material | Die-cast zinc |
Surface | Nickel plated |
Length | 35.35 mm |
Diameter | 11.58 mm |