Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hook and loop fastener support plate for dust-free working and optimum results

Adhesive disc multihole
ADHDISC-HOKLP-MEDIUM-MULTI-D125MM

Art.-no. 0586662125

EAN 4058794468519

-,--
price per selected packing unit
| Individual prices for customers after login
Hook and loop fastener support plate for dust-free working and optimum results

Art.-no. 0586662125

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For dust-free working and optimum results.

Regardless of holes


Suitable for all commercially available perforation patterns



Quick and easy identification of correct hook and loop fastener support plate


The colour-coding system allows the correct plate hardness to be found quickly.



Effective and dust-free working


Extraction performance optimised by the direct connection of the extraction holes with the individual chambers. No clogging of holes with dust.

Notice

Not suitable for eccentric disc-type sander ETS 125-E twin art. no. 07021280 and eccentric disc-type sander ETS 150-E twin art. no. 07021290.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Hole pattern

Multiple perforations

Design

Medium

Adhesive system

Hook and loop

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pad saver for hook-and-loop backing pad

PADSVR-ADHDISC-ARIZONA-NET-D150MM

Increases the service life of all commercially available hook-and-loop pads when using Net Perfect sanding discs.
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information