Hook-and-loop cable tape
Hook and loop fastener cable tape
FSTNGTPE-HOKLP-DB-CABLETAPE-L330MM-W20MM
Art.-no. 0894850021
EAN 4050642553194
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very high-quality, dense hook and loop material for a secure seal
- A high number of opening and closing cycles therefore allows the tape to be used multiple times, e.g. for cable assemblies that are subsequently changed or extended
- Pre-punched cable tapes are quick to remove from the roll by hand
- Protects surfaces
The tape is not suitable for securing items during transport.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For bundling, assembling and sorting cables or fibre optic cables in e.g. the electrical, electronic or automotive industries, in machine, plant or exhibition stand construction, in event technology or in offices, workshops or in laboratories.
Material | Polypropylene / velour |
Colour | Black |
Length | 330 mm |
Width | 20 mm |
Thickness | 1.35 mm |
Max. temperature resistance | 150 °C |
Min. combined tension and shear resistance | 7 N/cm² |
Min. longitudinal resistance to tearing | 120 N/cm |