Hoof adhesive set
Hoof and claw adhesive set
AGRI-KLAUENPFLEGE-STARTER-SET-IM-EIMER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Skin-friendly and non-toxic
Easy to use and minimal curing time
Enough for 15 bonds included in the scope of delivery:
- 1 x component A (liquid hardener), 250 ml
- 1 x component B (adhesive powder), 375 g
- 15 x blocks
- 15 x spatulas
- 1 x red and 1 x blue scoop
- 1 x mixing bowl
Set contains enough for 15 bonds.
Datasheets(X)
- Hooves and blocks must be dry and clean when applying
- Stir glue and hardener well in the mixing bowl using the measuring spoon (mixing ratio of powder to liquid: 1.5:1)
- Apply adhesive cleanly and evenly to the immobilised hoof
- The hoof must be thoroughly cleaned beforehand
- Glue the wooden block on the neighbouring hoof to ensure smooth and healthy regrowth on the treated side of the hooves
Number of pieces in assortment/set | 34 PCS |
Min./max. processing temperature | 15 to 20 °C |
Max. processing temperature | 20 °C |
Min. curing time | 5 min |
Max. curing time | 7 min |
Min. processing temperature | 15 °C |
Mixing ratio | 1.5:1 powder to liquid |