Hoodie Wir sind Handwerk
Hoodie Wir sind Handwerk
HOODY WIR SIND HANDWERK BLACK S
Art.-no. M550388000
EAN 4255663227219
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With kangaroo pocket
- Sleeves and cuffs have a wide 2x2 rib with elastane
Datasheets(X)
Colour | Black |
Size | S |
Material | 65% cotton, 35% polyester |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |