Hoodie Ready for work
Hoodie Ready for work
HOODY READY FOR WORK BLACK 4XL
Art.-no. M550051006
EAN 4251926344785
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 4XL |
Material | 80% cotton, 20% polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |