Hollow rivet, two/part
DIN 7331 steel zinc plated shape B
RIV-DIN7331-B-(A2K)-4X8X9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Form | B |
Nominal diameter (d1) | 4 mm |
Head diameter | 8.0 mm |
Head height (k) | 1.6 mm |
Length (l) | 9 mm |
Internal diameter (d4) | 4.0 mm |
Standards | DIN 7331 |