Hollow rivet, two/part
DIN 7331 nickel-plated brass, shape A
RIV-DIN7331-A-BRS-(E2J)-4X13X9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass |
Surface | Nickel plated |
Form | A |
Nominal diameter (d1) | 4 mm |
Head diameter | 10 mm |
Head height (k) | 1.6 mm |
Length (l) | 9 mm |
Internal diameter (d4) | 9 mm |
Standards | DIN 7331 |